Dual RFID Asset Tag / Fob, PK50
- Mfr # TST-FOB-50PK
- Zoro # G023933443
product price:Â
$
305.99
/pk of 50, $6.12/ea
Free Shipping & Returns
Key Features
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Label Width
2 in
Includes Software
Software Not Included
Resistance Properties
Impact Resistant, UV Resistant, Water Resistant
Environment
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TST-FOB-50PK
- Zoro #
- G023933443
- UPC #
- 719962702838
- Country of Origin
- China
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Includes Software
- Software Not Included
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Environment
- Indoor, Outdoor
- Item
- Dual RFID Asset Tag / Fob
- Removability
- Removable
- Backing Material
- Polyethylene
- Label Style
- Fob
- Background Color
- Black
Dimensions
- Label Width
- 2 in
- Thickness
- 0.25 in
- Label Height
- 1.25 in
Description
Dual RFID Asset Tag / Fob, PK50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.