Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code Asset Tag, PK10
- Mfr # TTH-30PVC-10PK
- Zoro # G923933574
product price:Â
$
37.85
/pk of 10, $3.79/ea
Key Features
Label Style
Tag
Includes Software
Software Not Included
Removability
Fixed
Label Width
1.19 in
Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-30PVC-10PK
- Zoro #
- G923933574
- UPC #
- 719962701954
- Country of Origin
- China
- Label Style
- Tag
- Includes Software
- Software Not Included
- Removability
- Fixed
- Background Color
- White
- Backing Material
- Polyethylene
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Environment
- Indoor, Outdoor
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Item
- RFID + QR Code Asset Tag
Dimensions
- Label Width
- 1.19 in
- Label Height
- 1.19 in
- Thickness
- 35 mil
Description
RFID + QR Code Asset Tag, PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.