Shop SUPERTRACK
See all product information
Create Account
Dual RFID / QR Code ID Card, PK10
- Mfr # TST-IDCARD-10PK
- Zoro # G023933313
product price:Â
$
62.99
/pk of 10, $6.30/ea
Key Features
Thickness
30 mil
Environment
Indoor, Outdoor
Background Color
White
Label Width
2.13 in
Resistance Properties
Impact Resistant, UV Resistant, Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TST-IDCARD-10PK
- Zoro #
- G023933313
- UPC #
- 719962702876
- Country of Origin
- China
- Environment
- Indoor, Outdoor
- Background Color
- White
- Item
- Dual RFID / QR Code ID Card
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Label Style
- Card
- Backing Material
- Polyethylene
- Removability
- Removable
- Includes Software
- Software Not Included
Dimensions
- Thickness
- 30 mil
- Label Width
- 2.13 in
- Label Height
- 3.38 in
Description
Dual RFID / QR Code ID Card, PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.