Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code ID Card, PK100
- Mfr # TTH-IDCARD-100PK
- Zoro # G223933274
product price:Â
$
1,296.99
/pk of 100, $12.97/ea
Free Shipping & Returns
Key Features
Environment
Indoor, Outdoor
Includes Software
Software Not Included
Label Height
3.38 in
Label Style
Card
Thickness
30 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-IDCARD-100PK
- Zoro #
- G223933274
- UPC #
- 719962702326
- Country of Origin
- China
- Environment
- Indoor, Outdoor
- Item
- RFID + QR Code ID Card
- Includes Software
- Software Not Included
- Label Style
- Card
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Removability
- Removable
- Backing Material
- Polyethylene
- Background Color
- White
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
Dimensions
- Label Height
- 3.38 in
- Thickness
- 30 mil
- Label Width
- 2.13 in
Description
RFID + QR Code ID Card, PK100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.