RFID + QR Code Asset Tag, PK10
- Mfr # TTH-4026PVC-10PK
- Zoro # G123933824
product price:Â
$
37.85
/pk of 10, $3.79/ea
Key Features
Backing Material
Polyethylene
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Thickness
35 mil
Environment
Indoor, Outdoor
Resistance Properties
Impact Resistant, UV Resistant, Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-4026PVC-10PK
- Zoro #
- G123933824
- UPC #
- 719962702357
- Country of Origin
- China
- Backing Material
- Polyethylene
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Environment
- Indoor, Outdoor
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Removability
- Removable
- Label Style
- Tag
- Includes Software
- Software Not Included
- Item
- RFID + QR Code Asset Tag
- Background Color
- White
Dimensions
- Thickness
- 35 mil
- Label Height
- 1.56 in
- Label Width
- 1 in
Description
RFID + QR Code Asset Tag, PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.