RFID + QR Code Asset Tag, PK100
- Mfr # STU-8040WI-MET-100PK
- Zoro # G923933512
product price:Â
$
413.99
/pk of 100, $4.14/ea
Free Shipping & Returns
Key Features
Thickness
6 mil
Includes Software
Software Not Included
Environment
Indoor, Outdoor
Label Height
1.56 in
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STU-8040WI-MET-100PK
- Zoro #
- G923933512
- UPC #
- 719962702722
- Country of Origin
- China
- Includes Software
- Software Not Included
- Environment
- Indoor, Outdoor
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Item
- RFID + QR Code Asset Tag
- Background Color
- White
- Resistance Properties
- UV Resistant, Water Resistant
- Label Style
- Tag
- Removability
- Fixed
- Backing Material
- Polyethylene
Dimensions
- Thickness
- 6 mil
- Label Height
- 1.56 in
- Label Width
- 3.19 in
Description
RFID + QR Code Asset Tag, PK100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.