Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code Asset Tag, PK100
- Mfr # TTH-4530PVC-100PK
- Zoro # G124934424
product price:Â
$
357.99
/pk of 100, $3.58/ea
Free Shipping & Returns
Key Features
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Includes Software
Software Not Included
Backing Material
Polyethylene
Label Width
1.19 in
Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-4530PVC-100PK
- Zoro #
- G124934424
- UPC #
- 719962702128
- Country of Origin
- China
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Includes Software
- Software Not Included
- Backing Material
- Polyethylene
- Background Color
- White
- Removability
- Removable
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Environment
- Indoor, Outdoor
- Item
- RFID + QR Code Asset Tag
- Label Style
- Tag
Dimensions
- Label Width
- 1.19 in
- Label Height
- 1.75 in
- Thickness
- 35 mil
Description
RFID + QR Code Asset Tag, PK100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.