This item is Discontinued.

Superwinch Snatch Block, Synthetic Rope, 5/16" Max Cable Size 7750A

Snatch Block, Synthetic Rope, 5/16" Max Cable Size (Discontinued)

  • Mfr # 7750A
  • Zoro # G9981867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7750A
Zoro #
G9981867
UPC #
022705001625
Country of Origin
United Kingdom

Dimensions

Max. Cable Size
5/16 in
Rope Dia.
3/8"
Rope Diameter
3/8 in

Details

Item
Snatch Block
Designed For
Synthetic Rope
Attachment Type
Fixed Eye
Working Load Limit
20,000 lb
Bearing Type
Plain

Description

Snatch Block, Working Load Limit 20,000 lb, Bearing Type Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.