1/2in x 2 Ft PEX-B Tube Stick, Blue Pex Tubing for Potable Water

  • Mfr # PBPW-B1202

  • Zoro # G922582353


product price:  $9.99
/ea

Key Features

Inside Dia.
0.475 in
Length
2 ft
Outside Dia.
0.625 in
PEX Size
1/2 in x 2 ft
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBPW-B1202
Zoro #
G922582353
UPC #
80459538695
Country of Origin
China

Dimensions

Inside Dia.
0.475 in
Length
2 ft
Outside Dia.
0.625 in
PEX Size
1/2 in x 2 ft
Width
1/2 in

Details

Tube Color
Blue
Tube Material
Polythylene

Description

PEX-B tubing is made from cross-linked polyethylene (PEX) using the silane method. It’s rated for temperatures up to 200 Degrees F (93 Degrees C) and pressures up to 160 PSI. Chlorine- and UV-resistant, this tubing is ideal for potable water applications and is compatible with PEX push-to-connect fittings, as well as F1807 and F2159 crimp systems. Available in pre-cut sizes for your convenience-ideal for repairs or small jobs-so you can save money by purchasing only what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.