1/2inx500ft Oxygen Barrier PEX-A Tubing for Radiant and Hydronic Heating Systems, Flexible Non-Pota

  • Mfr # PAR-W12500

  • Zoro # G315732549


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.475 in
Tube Material
Polyethelene
Tube Color
White
Max. Pressure
160 psi
Wall Thickness
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAR-W12500
Zoro #
G315732549
UPC #
804595474815
Country of Origin
China

Dimensions

PEX Size
1/2 in
Inside Dia.
0.475 in
Length
500 ft
Wall Thickness
0.15 in
Outside Dia.
0.625 in

Details

Tube Material
Polyethelene
Tube Color
White
Max. Pressure
160 psi

Description

Elevate your plumbing projects with our Oxygen Barrier PEX A pipe, designed to deliver exceptional performance and longevity in radiant heating systems. Crafted to perfection, this PEX pipe is outfitted with a robust oxygen barrier, effectively preventing oxygen infiltration and reducing the risk of corrosion in metal components. This ensures the integrity and efficiency of your system for years to come. Ideal for residential and commercial applications, the 1/2 inch PEX tubing combines durability and flexibility, making installations seamless and efficient. Whether you're utilizing a Milwaukee PEX expansion tool or a reliable pex crimping tool kit, our PEX tubing integrates effortlessly with various PEX fittings, enhancing connectivity without compromising on strength. The reliable oxygen barrier adds an extra layer of protection, making this PEX tubing an excellent choice for insulated setups, especially in high-demand environments. Streamline your installations with tools like the PEX pipe cutter for precise cuts every time.From heating installations to crafting a comprehensive PEX manifold system, our PEX pipe delivers unmatched ease and reliability. Its compatibility with tools, such as the electric PEX crimping tool, empowers professionals and DIY enthusiasts alike to achieve precise and efficient results. Invest in our Oxygen Barrier PEX A pipe for a seamless, worry-free plumbing experience, ensuring your projects stand the test of time.This PEX tubing is made from Proposition 65-compliant cross-linked polyethylene and does not contain lead.


  • Applications: Oxygen Barrier PEX-A tubing is used in radiant floor heating, hydronic heating systems, and snow-melting setups. It prevents oxygen ingress, protecting metal components like boilers, pumps, and radiators from corrosion. Ideal for closed-loop heating applications.
  • Flexible and Easy to Install: Oxygen Barrier PEX-A offers excellent flexibility, making it easy to navigate tight spaces and install without requiring multiple fittings. The Peroxide Cross-Linking Process (Engel Method) enhances elasticity, allowing the tubing to bend smoothly, and reducing the need for additional fittings on turns.
  • Durable and Corrosion-Resistant: Oxygen Barrier PEX-A prevents oxygen from corroding metal components like boilers, pumps, and radiators. It is ideal for radiant heating, hydronic systems, and snow-melting. It is also UV-resistant and freeze-resistant, ensuring long-term performance in both indoor and outdoor installations
  • Temperature and Pressure Rated: Oxygen Barrier PEX-A withstands a maximum working temperature of 200°F and a maximum pressure of 160 psi, ensuring reliable performance in high-demand heating applications. It is suitable for both residential and commercial hydronic systems.
  • Compatible with Standard Fittings: Designed for use with PEX-A expansion (F1960) fittings, and crimp fittings, Oxygen Barrier PEX-A ensures secure and leak-free connections. It is ideal for hydronic heating and radiant floor systems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.