Shop SUPPLY GIANT
See all product information
Create Account
3/4in x 2 Ft PEX-B Tube Stick, Pack of Red and Blue Pex Tubing for Potable Water
- Mfr # PBPWK-R3402
- Zoro # G222582367
product price:Â
$
11.99
/ea
Key Features
PEX Size
3/4 in x 2 ft
Inside Dia.
0.671 in
Length
2 ft
Outside Dia.
7/8 in
Tube Material
Polythylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBPWK-R3402
- Zoro #
- G222582367
- UPC #
- 80459538703
- Country of Origin
- China
- Tube Material
- Polythylene
- Tube Color
- Red and Blue
Dimensions
- PEX Size
- 3/4 in x 2 ft
- Inside Dia.
- 0.671 in
- Length
- 2 ft
- Outside Dia.
- 7/8 in
- Width
- 3/4 in
Description
PEX-B tubing is made from cross-linked polyethylene (PEX) using the silane method. It’s rated for temperatures up to 200 Degrees F (93 Degrees C) and pressures up to 160 PSI. Chlorine- and UV-resistant, this tubing is ideal for potable water applications and is compatible with PEX push-to-connect fittings, as well as F1807 and F2159 crimp systems. Available in pre-cut sizes for your convenience-ideal for repairs or small jobs-so you can save money by purchasing only what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.