3/4in x 4 Ft PEX-B Tube Stick, Blue Pex Tubing for Potable Water
Mfr # PBPW-B3404
Zoro # G322582427
product price: $11.99
/eaKey Features
Tube Material
Polythylene
Outside Dia.
0.875 in
Length
4 ft
PEX Size
3/4 in x 4 ft
Tube Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBPW-B3404
Zoro #
G322582427
UPC #
80459538702
Country of Origin
China
Dimensions
Outside Dia.
0.875 in
Length
4 ft
PEX Size
3/4 in x 4 ft
Inside Dia.
0.671 in
Width
3/4 in
Details
Tube Material
Polythylene
Tube Color
Blue
Description
PEX-B tubing is made from cross-linked polyethylene (PEX) using the silane method. It’s rated for temperatures up to 200 Degrees F (93 Degrees C) and pressures up to 160 PSI. Chlorine- and UV-resistant, this tubing is ideal for potable water applications and is compatible with PEX push-to-connect fittings, as well as F1807 and F2159 crimp systems. Available in pre-cut sizes for your convenience-ideal for repairs or small jobs-so you can save money by purchasing only what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.