Shop SUPPLY GIANT
See all product information
3/4in x 4 Ft PEX-B Tube Stick, Pack of Red and Blue Pex Tubing for Potable Water
Mfr # PBPWK-R3404
Zoro # G222582343
product price:Â $14.99
/eaKey Features
PEX Size
3/4 in x 4 ft
Inside Dia.
0.671 in
Length
4 ft
Outside Dia.
7/8 in
Tube Material
Polythylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PBPWK-R3404
Zoro #
G222582343
UPC #
80459538704
Country of Origin
China
Dimensions
PEX Size
3/4 in x 4 ft
Inside Dia.
0.671 in
Length
4 ft
Outside Dia.
7/8 in
Width
3/4 in
Details
Tube Material
Polythylene
Tube Color
Red and Blue
Description
PEX-B tubing is made from cross-linked polyethylene (PEX) using the silane method. It’s rated for temperatures up to 200 Degrees F (93 Degrees C) and pressures up to 160 PSI. Chlorine- and UV-resistant, this tubing is ideal for potable water applications and is compatible with PEX push-to-connect fittings, as well as F1807 and F2159 crimp systems. Available in pre-cut sizes for your convenience-ideal for repairs or small jobs-so you can save money by purchasing only what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.