Shop SUPPLYGIANT
See all product information
Create Account
1-1/4 Inch CPVC 45 Degree Elbow Socket x Socket Fitting, 10PK
- Mfr # DWGM2336-10-Pk
- Zoro # G024011317
product price:Â
$
12.99
/pk of 10, $1.30/ea
Key Features
Color
White
Overall Pipe Length
3.25 in
Material - Pipe
CPVC
Connection Type
Solvent Weld
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWGM2336-10-Pk
- Zoro #
- G024011317
- UPC #
- 804595472262
- Country of Origin
- China
- Color
- White
- Material - Pipe
- CPVC
- Connection Type
- Solvent Weld
- Pipe Fitting Material
- PVC
- Item
- CPVC 45 Degree Elbow Socket x Socket Fitting
Dimensions
- Overall Pipe Length
- 3.25 in
Description
The SUPPLYGIANT 1-1/4 Inch CPVC 45 Degree Elbow Socket x Socket Plumbing Fitting is designed to connect two sections of 1-1/4 inch CPVC pipe while creating a smooth 45-degree change in flow direction. The 45-degree angle is ideal for routing pipe around obstacles and creating gradual offsets that reduce flow turbulence compared to sharper turns. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. The socket x socket design provides a strong solvent-weld connection that installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.