Shop SUPPLYGIANT
See all product information
Create Account
1 Inch CPVC End Cap Socket Slip Pipe End Stop Fitting White, 10PK
- Mfr # DWDB2322-10-Pk
- Zoro # G924011332
product price:Â
$
9.99
/pk of 10, $1.00/ea
Sold in multiples of 2Â pks for
$19.98
Key Features
Overall Pipe Length
1.8 in
Pipe Fitting Material
PVC
Material - Pipe
CPVC
Color
White
Connection Type
Solvent Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWDB2322-10-Pk
- Zoro #
- G924011332
- UPC #
- 804595472552
- Country of Origin
- China
- Item
- CPVC End Cap Socket Slip Pipe End Stop Fitting White
- Pipe Fitting Material
- PVC
- Material - Pipe
- CPVC
- Color
- White
- Connection Type
- Solvent Weld
Dimensions
- Overall Pipe Length
- 1.8 in
Description
The SUPPLYGIANT 1 Inch CPVC End Cap Socket Plumbing Fitting is designed to close off the end of a 1 inch CPVC pipe, creating a permanent, leak-proof dead end. It is used to seal the end of a line, cap a stub-out for a future connection, or terminate a run during testing or repair. The solvent-weld socket slips over the pipe end and bonds into a secure, watertight seal with no threading required. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. The socket connection installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.