Shop SUPPLYGIANT
See all product information
Create Account
1/2 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting, 10PK
- Mfr # DWMO2234-10-Pk
- Zoro # G624011342
product price:Â
$
9.99
/pk of 10, $1.00/ea
Sold in multiples of 2Â pks for
$19.98
Key Features
Color
white
Connection Type
Solvent Weld
Material - Pipe
CPVC
Overall Pipe Length
2.0 in
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWMO2234-10-Pk
- Zoro #
- G624011342
- UPC #
- 804595472347
- Country of Origin
- China
- Color
- white
- Connection Type
- Solvent Weld
- Material - Pipe
- CPVC
- Item
- CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting
- Pipe Fitting Material
- PVC
Dimensions
- Overall Pipe Length
- 2.0 in
Description
The SUPPLYGIANT 1/2 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting is designed to connect two sections of 1/2 inch CPVC pipe while creating a 90-degree change in direction. Manufactured from durable CPVC material, this fitting resists corrosion, scaling, and chemical exposure for reliable long-term performance. The socket x socket design allows for secure solvent-weld connections and compatibility with standard CPVC piping systems. Measuring approximately 2.00 x 2.00 x 2.00 inches, it is ideal for hot and cold water distribution applications in residential, commercial, and industrial plumbing systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.