Shop SUPPLYGIANT
See all product information
Create Account
3/4 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting, 10PK
- Mfr # DWMO2256-10-Pk
- Zoro # G924011363
product price:Â
$
19.99
/pk of 10, $2.00/ea
Key Features
Pipe Fitting Material
PVC
Overall Pipe Length
2.5 in
Connection Type
Solvent Weld
Color
white
Material - Pipe
CPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWMO2256-10-Pk
- Zoro #
- G924011363
- UPC #
- 804595472446
- Country of Origin
- China
- Item
- CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting
- Pipe Fitting Material
- PVC
- Connection Type
- Solvent Weld
- Color
- white
- Material - Pipe
- CPVC
Dimensions
- Overall Pipe Length
- 2.5 in
Description
The SUPPLYGIANT 3/4 Inch CPVC 90 Degree Elbow Socket x Socket Plumbing Fitting is designed to connect two sections of 3/4 inch CPVC pipe while creating a 90-degree change in direction. Made from durable CPVC material, it offers excellent resistance to corrosion, scaling, and chemical exposure. The socket x socket configuration provides a secure solvent-weld connection and dependable performance in CPVC piping systems. Measuring approximately 2.50 x 2.50 x 2.50 inches, this fitting is suitable for hot and cold water applications in residential, commercial, and industrial plumbing installations.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.