Shop SUPPLYGIANT
See all product information
Create Account
3/4 Inch CPVC Slip Coupling Socket x Socket Plumbing Fitting, 10PK
- Mfr # DWDQ2256-10-Pk
- Zoro # G224011322
product price:Â
$
9.99
/pk of 10, $1.00/ea
Sold in multiples of 2Â pks for
$19.98
Key Features
Pipe Fitting Material
PVC
Color
White
Connection Type
Solvent Weld
Overall Pipe Length
1.6 in
Material - Pipe
CPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWDQ2256-10-Pk
- Zoro #
- G224011322
- UPC #
- 804595472125
- Country of Origin
- China
- Pipe Fitting Material
- PVC
- Color
- White
- Connection Type
- Solvent Weld
- Material - Pipe
- CPVC
- Item
- CPVC Slip Coupling Socket x Socket Plumbing Fitting
Dimensions
- Overall Pipe Length
- 1.6 in
Description
The SUPPLYGIANT 3/4 Inch CPVC Slip Coupling Socket x Socket Plumbing Fitting is designed to join two sections of 3/4 inch CPVC pipe in a straight run while maintaining the same pipe diameter through the connection. It is ideal for extending an existing line or repairing a damaged section of pipe. Both ends feature solvent-weld sockets that create a secure, leak-resistant joint with no threading required. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. The socket x socket design installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.