Shop SUPPLYGIANT
See all product information
Create Account
3/4 x 1/2 Inch CPVC Male Adapter Socket x MPT Fitting White, 10PK
- Mfr # DWNB5634-10-Pk
- Zoro # G624011366
product price:Â
$
9.99
/pk of 10, $1.00/ea
Sold in multiples of 2Â pks for
$19.98
Key Features
Pipe Fitting Material
PVC
Color
White
Overall Pipe Length
1.9 in
Connection Type
Solvent Weld
Material - Pipe
CPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWNB5634-10-Pk
- Zoro #
- G624011366
- UPC #
- 804595472064
- Country of Origin
- China
- Item
- CPVC Male Adapter Socket x MPT Fitting White
- Pipe Fitting Material
- PVC
- Color
- White
- Connection Type
- Solvent Weld
- Material - Pipe
- CPVC
Dimensions
- Overall Pipe Length
- 1.9 in
Description
The SUPPLYGIANT 3/4 x 1/2 Inch CPVC Reducing Male Adapter Socket x MPT Fitting is designed to transition a 3/4 inch CPVC pipe to a smaller 1/2 inch male threaded connection in a single fitting. The 3/4 inch end features a CPVC solvent-weld socket that bonds to pipe, while the 1/2 inch end has male pipe threads (MPT) that screw into any female threaded (FPT) fitting, valve, or fixture. This reducing design changes both pipe size and connection type at once, eliminating the need for a separate reducer and adapter. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. For a leak-free seal, wrap the male threads with PTFE thread tape; the socket end installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.