Quick Active Soldering Paste 2 oz Non Freezing Flux Compound
- Mfr # TG-422
- Zoro # G423947675
product price:Â
$
16.99
/ea
Key Features
Size
2 oz
Material
Petroleum-Based Flux Paste,Flux Compound
Width
3.5 in
Color
Amber
Finish
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-422
- Zoro #
- G423947675
- UPC #
- 804595400555
- Country of Origin
- China
Dimensions
- Size
- 2 oz
- Width
- 3.5 in
- Length
- 3.5 in
- Height
- 4.25 in
Details
- Item
- Liquid Cement
- Material
- Petroleum-Based Flux Paste,Flux Compound
- Color
- Amber
- Finish
- Amber
Description
SUPPLYGIANT Quick Active Soldering Paste is a professional-grade flux compound designed to improve solder flow and create strong, dependable joints on a wide range of metals. Its non-freezing, non-decomposing formula helps maintain performance during storage and use, making it ideal for both professionals and DIY users. Suitable for copper, brass, steel, zinc, tin, and most other metals except aluminum, this 2 oz soldering paste cleans and prepares metal surfaces for efficient solder adhesion and reliable results in plumbing, repair, and fabrication applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.