Quick Active Soldering Paste 8 oz Non Freezing Flux Compound
- Mfr # TG-322
- Zoro # G623947673
product price:Â
$
9.99
/ea
Key Features
Size
8 oz
Material
Petroleum-Based Flux Paste,Flux Compound
Length
2 in
Width
2 in
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-322
- Zoro #
- G623947673
- UPC #
- 804595400562
- Country of Origin
- China
Dimensions
- Size
- 8 oz
- Length
- 2 in
- Width
- 2 in
- Height
- 2.5 in
Details
- Item
- Liquid Cement
- Material
- Petroleum-Based Flux Paste,Flux Compound
- Color
- Amber
- Finish
- Amber
Description
SUPPLYGIANT Quick Active Soldering Paste is a professional-grade flux compound formulated to promote smooth solder flow and strong metal joints. Its quick active, non-freezing, and non-decomposing formula helps prepare metal surfaces for reliable solder adhesion while maintaining performance over time. Suitable for copper, brass, steel, zinc, tin, and most other metals except aluminum, this 8 oz container is ideal for plumbing installations, repairs, maintenance work, and general metalworking applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.