Shop SUPPLYGIANT
See all product information
Create Account
Rooftop Support Block w/Galvanized Steel Strut Sleeper Curb Replacement 1,000 lbs load 6 In, Black
- Mfr # SUC-U427W
- Zoro # G622844065
product price:Â
$
19.95
/ea
Key Features
Material
Plastic, Rubber
Height
5 in
Width
5 in
Length
6 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC-U427W
- Zoro #
- G622844065
- UPC #
- 804595401477
- Country of Origin
- China
- Material
- Plastic, Rubber
- Color
- Black
Dimensions
- Height
- 5 in
- Width
- 5 in
- Length
- 6 in
Description
The 6 in Rooftop Support Block provides safe, non-penetrating rooftop support for HVAC units, pipes, ducting, electrical conduit, solar panels, and cable trays. Made from 100% eco-friendly recycled rubber with a 5-inch pre-galvanized slotted steel strut, it reduces vibration, protects the roof membrane, and withstands UV, rain, and extreme temperatures. Measuring 6 inL x 5 inW x 5 inH, weighing 2.87 lbs, and supporting up to 1,000 lbs, this heavy-load rooftop support block acts as a sleeper curb replacement for flat or uneven roofs. Its pyramid design ensures stable, low-maintenance installation, delivering long-lasting performance and a professional look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.