Premium White Heavyweight Wash Cloth Towels, 12 in x 12 in, 600 GSM, Pack of 36, 36PK
- Mfr # SP-4576
- Zoro # G722703354
product price:Â
$
30.59
/pk of 36, $0.85/ea
Key Features
Material
Cotton Terrycloth
Size
12 in x 12 in
Cleaning Cloth Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-4576
- Zoro #
- G722703354
- UPC #
- 689358384576
- Country of Origin
- United States
Dimensions
- Size
- 12 in x 12 in
Details
- Item
- Premium White Heavyweight Wash Cloth Towels
- Material
- Cotton Terrycloth
- Cleaning Cloth Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.