Shop SUPREMEPLUS
See all product information
Create Account
Recycled Gray Knit T-Shirt Cleaning Rags, 2 lbs. Bag, Pack of 12, 12PK
- Mfr # SP-8100
- Zoro # G722703781
product price:Â
$
88.65
/pk of 12, $7.39/ea
Key Features
Material
Cotton
Size
18 in x 18 in
Cleaning Cloth Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-8100
- Zoro #
- G722703781
- UPC #
- 689358378100
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 18 in
Details
- Item
- Recycled Gray Knit T-Shirt Cleaning Rags
- Material
- Cotton
- Cleaning Cloth Color
- Gray