Shop SUR LA TABLE
See all product information
Create Account
Cambron 4 Piece 12.2oz Optic Handmade Coupe Glass Set in Smoke Black
- Mfr # 750122356M
- Zoro # G822980464
product price:Â
$
32.69
/ea
Key Features
Color
Black
Overall Height
7.2 in
Overall Width
4.20 in
Overall Length
4.20 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122356M
- Zoro #
- G822980464
- UPC #
- 085081612694
- Country of Origin
- China
- Item
- Coupe Glass Set
- Color
- Black
- Material
- Glass
Dimensions
- Overall Height
- 7.2 in
- Overall Width
- 4.20 in
- Overall Length
- 4.20 in
Description
Elevate your dining experience with the Sur La Table Cambron Coupe Glass Set, where timeless elegance meets contemporary flair. This set of four 12.2-ounce coupe glasses is crafted with meticulous attention to detail, showcasing a sophisticated smoke black hue that adds a touch of mystery and allure to your table setting. Each glass in this collection is handmade, ensuring a unique, artisanal quality. The optic design features a gently fluted surface that not only enhances the visual appeal but also adds a subtle texture to your drink. The coupe shape is perfect for serving classic cocktails or champagne, making it a versatile addition to your glassware repertoire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.