Shop SUR LA TABLE
See all product information
Create Account
Cambron 4 Piece 24oz Handmade Red Wine Glass Set in Smoke Black
- Mfr # 750122377M
- Zoro # G922980401
product price:Â
$
11.45
/ea
Key Features
Color
Black
Overall Height
11-1/4 in
Material
Glass
Overall Width
3 in
Overall Length
3.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122377M
- Zoro #
- G922980401
- UPC #
- 085081612670
- Country of Origin
- China
- Item
- Wine Glass Set
- Color
- Black
- Material
- Glass
Dimensions
- Overall Height
- 11-1/4 in
- Overall Width
- 3 in
- Overall Length
- 3.70 in
Description
Elevate your wine tasting experience with the Sur La Table Cambron Handmade Red Wine Glass Set. Crafted with exquisite artistry, each glass in this set of four exudes elegance and sophistication. The smoke black hue adds a touch of mystery and allure to your table setting, making these glasses not just functional but also a statement piece. Designed for red wine enthusiasts, each glass boasts a generous 24-ounce capacity, allowing your wine to breathe and develop its full flavor profile. Whether you're hosting a dinner party or enjoying a quiet evening at home, the Sur La Table Cambron Red Wine Glasses are the perfect companion. Treat yourself or impress your guests with these stunning glasses that combine aesthetic appeal with practicality. Embrace the art of savoring wine with these exceptional handcrafted glasses from Sur La Table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.