Shop SUR LA TABLE
See all product information
Create Account
Millau 5.5Qt Enameled Cast Iron Dutch Oven with Lid in Matte Marine with Rose Gold Knob
- Mfr # 750122358M
- Zoro # G622980404
product price:Â
$
57.19
/ea
Key Features
Material
Cast Iron
Length
12.25 in
Width
11 in
Color
Rose Gold
Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122358M
- Zoro #
- G622980404
- UPC #
- 085081622785
- Country of Origin
- China
- Item
- Dutch Oven
- Material
- Cast Iron
- Color
- Rose Gold
Dimensions
- Length
- 12.25 in
- Width
- 11 in
- Height
- 6.25 in
Description
Introducing the Sur La Table Millau 5.5 Quart Enameled Cast Iron Dutch Oven with Lid, a premium culinary essential that combines timeless design with exceptional functionality. Crafted from durable enameled cast iron with a matte finish in a sophisticated hue, this Dutch oven offers superior heat retention and even cooking distribution. Its spacious round shape accommodates generous portions, perfect for simmering stews, braising meats, or baking artisanal breads. The distinctive knob on the lid adds a touch of elegance and allows for easy lifting. Oven safe up to 500 Degrees F (lid safe up to 450 Degrees F), this versatile piece transitions seamlessly from stovetop to oven to table, catering to both everyday cooking and special occasions. For maintenance, hand washing is recommended to preserve its exquisite appearance and performance. Elevate your culinary creations with the Millau Dutch oven, where style meets durability for an unmatched cooking experience. Ideal for both novice chefs and seasoned cooks alike, the Sur La Table Millau Enameled Cast Iron Dutch Oven embodies craftsmanship and practicality. Its robust construction ensures long-lasting durability, while the enameled finish adds a modern touch to any kitchen decor. Whether preparing hearty soups or slow-cooked roasts, this Dutch oven provides exceptional versatility and performance. The oven-safe design allows for seamless transitions between cooking methods, delivering delicious results with every dish. With its stylish knob and ergonomic handles for secure grip, the Millau Dutch oven not only enhances your cooking experience but also adds a dash of sophistication to your culinary arsenal. Discover the joy of cooking with precision and flair, courtesy of Sur La Table's esteemed Millau collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.