Propane Cabinet Utility Heater, 50 PSI, Suction Discharge Size 2 in.x2 in., Max. Total Head 115
- Mfr # MH-0018-0M11
- Zoro # G124011583
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
15.5 in
Includes
Variable heat control valve, Safety auto-extinguish tip-over switch, 4 rolling casters (2-locking), powder coated cabinet
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH-0018-0M11
- Zoro #
- G124011583
- UPC #
- 16977225186
- Country of Origin
- China
- Includes
- Variable heat control valve, Safety auto-extinguish tip-over switch, 4 rolling casters (2-locking), powder coated cabinet
- Item
- Heater
Dimensions
- Height
- 24 in
- Width
- 15.5 in
- Length
- 18 in
Description
Propane Heater, L-6,600 / M-12,000 / H-18,000 BTU, Fuel Consumption* L-0.304 / M-0.552 / H-0.828 lb./hr., Heating Area* L-210 / M-390 / H-600 sq. ft.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.