Fiberglass Nosing HD Grit, 3"x24", Yellow
Mfr # 9N12003X002408H
Zoro # G6860007
product price:Â $37.25
/eaKey Features
Width
24 in
Thickness
3/16 in
Standards
ASTM, BSS
Material
Fiberglass
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9N12003X002408H
Zoro #
G6860007
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
3/16 in
Depth
3 in
Lip Height
1 in
Overall Width
24 in
Grit Size
Coarse
Overall Depth
3 in
Details
Item
Stair Nosing
Standards
ASTM, BSS
Material
Fiberglass
Color
Yellow
Tread Pattern
Heavy Duty Coarse Grit Coating
Installation Method
Adhesive or Fasteners
Number of Grit Strips
1
Surface Design
Full Coverage Grit
Nose Style
Square
Two-Stage Installation
No
ADA Compliant
Yes
Product Type
Anti-Slip Stair Nosing
Installation Hardware Included
No
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Grit Size Coarse, Installation Method Adhesive or Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 3 in, Overall Width 24 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 3/16 in, Traffic Type Heavy, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.