Zoro Homepage

Controls Assembly Kit - MJS Series joystick or micro-joystick replacement V2.2-Diamond

  • Mfr # MJS2-P-D-N-T-KIT(A)

  • Zoro # G216357827


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
1.87 in
Width
1.44 in
Color
Black
Length
1.58 in
Includes
3 piece kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS2-P-D-N-T-KIT(A)
Zoro #
G216357827
UPC #
615986042533
Country of Origin
Canada

Dimensions

Height
1.87 in
Width
1.44 in
Length
1.58 in

Details

Color
Black
Item
Micro Joystick
Includes
3 piece kit

Description

The inMJS in Series joystick, or inmicro in joystick is a miniature Proportional Hall-Effect joystick with only 3 moving parts. Designed for exposed applications, this simple thumb-operated joystick provides an additional 2 axis of proportional control within a control grip faceplate. The micro joystick is made from wear resistant plastic polymer providing a consistent smooth operating feel while optimizing the service life of the part. Compact mounting is achieved by threading a nut directly to the body of the micro joystick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.