Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controls Single Output Prop. Friction Slider Maintained in black

  • Mfr # SM2-P1-F(B)

  • Zoro # G716357815


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
0.67 in
Length
1.34 in
Height
1.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2-P1-F(B)
Zoro #
G716357815
UPC #
615986058183
Country of Origin
Canada

Dimensions

Width
0.67 in
Length
1.34 in
Height
1.67 in

Details

Color
Black
Item
Friction Slider

Description

The Slider Module is a versatile control module that utilizes non-contact Hall Effect Sensor Technology and is available in multiple configurations, such as proportional or switched outputs with momentary or maintained lever movement. These compact modules are designed for applications such as grapples, bucket thumbs, grab and tilt or rotate functions that will benefit from simple speed control. The three position detented version is suitable for a forward-neutral-reverse transmission control while the friction maintained version could be used as a throttle or machine speed control. The high current switched version is useful for applications requiring larger input signals, such as relay or solenoid coils

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.