Zoro Homepage

Controls Single Output: Proportional Slider Module 3MO in black

  • Mfr # SM2-P1-3MO-KIT

  • Zoro # G116357828


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height
1.67 in
Includes
3-position momentary slider module
Width
0.67 in
Color
Black
Length
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2-P1-3MO-KIT
Zoro #
G116357828
UPC #
615986042465
Country of Origin
Canada

Dimensions

Height
1.67 in
Width
0.67 in
Length
1.34 in

Details

Item
Slider Module
Includes
3-position momentary slider module
Color
Black

Description

The Slider Module is a versatile control module that utilizes non-contact Hall Effect Sensor Technology and is available in multiple configurations, such as proportional or switched outputs with momentary or maintained lever movement. These compact modules are designed for applications such as grapples, bucket thumbs, grab and tilt or rotate functions that will benefit from simple speed control. The three position detented version is suitable for a forward-neutral-reverse transmission control while the friction maintained version could be used as a throttle or machine speed control. The high current switched version is useful for applications requiring larger input signals, such as relay or solenoid coils

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.