Chicago Exit, Ac, Single, Arwleft, Stair
Mfr # CHX61AL-STAIR
Zoro # G1216426
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Input Current
0.011(at 277V)
Length - Emergency Lighting and Exit Signs
14.0 Inches
Lamp Watts - Emergency Lighting and Exit Signs
3W
Height
30.0 Inches
Housing Material - Emergency Lighting and Exit Signs
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHX61AL-STAIR
Zoro #
G1216426
UPC #
-
Country of Origin
Mexico
Dimensions
Length - Emergency Lighting and Exit Signs
14.0 Inches
Height
30.0 Inches
Details
Input Current
0.011(at 277V)
Lamp Watts - Emergency Lighting and Exit Signs
3W
Housing Material - Emergency Lighting and Exit Signs
Steel
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Surface Mount
Lamp Type
LED
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.