Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SELW29WHSD
Zoro #
G1222263
UPC #
-
Country of Origin
China
Dimensions
Length - Emergency Lighting and Exit Signs
8.125 Inches
Height
8.125 Inches
Details
Input Current
0.07A
Lamp Watts - Emergency Lighting and Exit Signs
0.6W
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Surface/Pendant/Wall Mount
Lamp Type
LED Lamps, Self Powered
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.