LED Fixture, 7 1/2 ft Mount H

  • Mfr # APC7RGSAL
  • Zoro # G524146441
product price: 
$
91.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
Not Rated
Series
APC
Environmental Rating
Damp Location Rated
Includes
Canopy with Mounting Screws
Overall Depth
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APC7RGSAL
Zoro #
G524146441
UPC #
-
Country of Origin
China
IP Rating
Not Rated
Series
APC
Environmental Rating
Damp Location Rated
Includes
Canopy with Mounting Screws
Background Color
White
Lamp Head Shape
Round
Recommended Single Fixture Spacing
17 ft
Housing Material
Thermoplastic
Diagnostic Testing Function
Test Switch/Power Indicator Light
Current
0.1 A
Lamp Head Light Source
LED
Text Color
Red/Green
Lamp Wattage
0.78 W
NEMA Rating
Not Rated
Lamp Head Location
Side, Top
Self Diagnostics
No
Remote Capable
No
Compatible Remote Head
APWR
Housing Color
White
Fixture Wattage
4 W
Voltage
120 V AC, 277 V AC
Battery Recharge Time
90 min
Emergency Illumination Time
90 min
Number of Lamp Heads
2
Directional Indicators
Snap-Out or Snap-In Directional Chevrons
Maximum Operating Temperature
40 Degrees C
Minimum Operating Temperature
10 Degrees C
Standards
California Energy Code Compliant, Life Safety NFPA 101, NEC/OSHA, Norma Official Mexicana (NOM) Certified, UL 924 Listed, UL Suitable for Damp Locations
Item
LED Fixture
Number of Faces
1 or 2
Compliance Type
California Approved

Dimensions

Overall Depth
4 in
Overall Height
8 1/4 in
Manufacturers Warranty Length
5 yr, 7 yr (Battery)
Recommended Mounting Height
7 1/2 ft
Overall Width
16 1/2 in

Description

LED Fixture,7 1/2 ft Mount H

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.