Shop SURE-LITES

LED Fixture, 7 1/2 ft Mount H

  • Mfr # APC7RGSQ30
  • Zoro # G624146525

product price: 
$
110.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Text Color
Red/Green
Background Color
White
Diagnostic Testing Function
Test Switch/Power Indicator Light
Fixture Wattage
1.2 W
Overall Width
17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APC7RGSQ30
Zoro #
G624146525
UPC #
-
Country of Origin
Viet Nam
Text Color
Red/Green
Background Color
White
Diagnostic Testing Function
Test Switch/Power Indicator Light
Fixture Wattage
1.2 W
Housing Color
White
Emergency Illumination Time
90 min
Directional Indicators
Snap-Out or Snap-In Directional Chevrons
Lamp Head Shape
Square
Environmental Rating
Damp Location Rated
Compatible Remote Head
APWR
Housing Material
Thermoplastic
NEMA Rating
Not Rated
Lamp Head Light Source
LED
Minimum Operating Temperature
0 Degrees C
Current
0.11 A
Lamp Wattage
1.5 W
Number of Faces
1 or 2
IP Rating
Not Rated
Voltage
120 V AC, 277 V AC
Standards
California Energy Code Compliant, Life Safety NFPA 101, NEC/OSHA, UL 924 Listed, UL Suitable for Damp Locations
Item
LED Fixture
Recommended Single Fixture Spacing
30 ft
Lamp Head Location
side
Includes
Canopy with Mounting Screws
Series
APC
Battery Recharge Time
90 min
Maximum Operating Temperature
50 Degrees C
Self Diagnostics
No
Remote Capable
No
Number of Lamp Heads
2
Compliance Type
California Approved

Dimensions

Overall Width
17 in
Overall Height
8 in
Recommended Mounting Height
7 1/2 ft
Manufacturers Warranty Length
5 yr, 7 yr (Battery)
Overall Depth
4 1/2 in

Description

LED Fixture,7 1/2 ft Mount H

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.