Metal Remote, 60 Cover, Double, Bk
Mfr # SRM60DBK
Zoro # G1223968
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Input Current
2A
Lamp Watts - Emergency Lighting and Exit Signs
8.2W
Length - Emergency Lighting and Exit Signs
14.75 Inches
Height
2.0 Inches
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRM60DBK
Zoro #
G1223968
UPC #
-
Country of Origin
China
Dimensions
Length - Emergency Lighting and Exit Signs
14.75 Inches
Height
2.0 Inches
Details
Input Current
2A
Lamp Watts - Emergency Lighting and Exit Signs
8.2W
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED
Mounting
Surface Mount
Lumens
285
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.