Plastic Remote, 13 Cover, Single Hd, Bk
Mfr # SRP13BK
Zoro # G1226637
product price: $50.99
/eaKey Features
Input Current
0.25A
Lamp Watts - Emergency Lighting and Exit Signs
1.25W
Length - Emergency Lighting and Exit Signs
14.75 Inches
Height
2.0 Inches
Mounting
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRP13BK
Zoro #
G1226637
UPC #
-
Country of Origin
China
Dimensions
Length - Emergency Lighting and Exit Signs
14.75 Inches
Height
2.0 Inches
Details
Input Current
0.25A
Lamp Watts - Emergency Lighting and Exit Signs
1.25W
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Surface Mount
Lamp Type
LED
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.