Zoro Homepage

Plastic Remote, 25 Cover, Single Hd, Gy

  • Mfr # SRP25GY

  • Zoro # G1226847


product price: $54.99
/ea

Key Features

Input Current
0.5A
Lamp Watts - Emergency Lighting and Exit Signs
2.5W
Length - Emergency Lighting and Exit Signs
14.75 Inches
Height
2.0 Inches
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP25GY
Zoro #
G1226847
UPC #
-
Country of Origin
China

Dimensions

Length - Emergency Lighting and Exit Signs
14.75 Inches
Height
2.0 Inches

Details

Input Current
0.5A
Lamp Watts - Emergency Lighting and Exit Signs
2.5W
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED
Mounting
Surface Mount

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.