Shop SURE-LITES
Create Account
SEL Series Emergency Light, 14 in OAW, 4-3/4 in OAH, 120/240/277 VAC, 0.6 W
- Mfr # SEL25
- Zoro # G825006772
product price:Â
$
76.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SEL25
- Zoro #
- G825006772
- UPC #
- 80083736669
- Country of Origin
- China
Description
The Sure-Lites Emergency Series (SEL) is a UL 924 code compliant LED solution that provides from 25 to 60 ft of emergency egress coverage for a minimum of 90 min during a power outage. Key features include a polycarbonate housing, long life LED source, a no maintenance nickel cadmium battery, proprietary adjustable accuLED optics and a labor savings self-diagnostic option that automatically performs required NFPA testing. Remote capable options providing from 4 to 10 W are available which can power the SRP/SRM/SRPA remotes providing maximum design flexibility for both indoor and outdoor applications. The patented external battery disconnect and easy hang features reduce installation time and cost.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.