Shop SURE-LITES

LED Fixture, 120 V AC; 277 V AC

  • Mfr # SELHP100R3
  • Zoro # G924146577

product price: 
$
256.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Recharge Time
24 hr
Diagnostic Testing Function
Self-Diagnostics
Overall Length
12 1/4 in
Standards
UL 924
Number of Lamp Heads
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SELHP100R3
Zoro #
G924146577
UPC #
-
Country of Origin
China
Battery Recharge Time
24 hr
Diagnostic Testing Function
Self-Diagnostics
Standards
UL 924
Number of Lamp Heads
2
Emergency Illumination Time
90 min
Input Voltage
120 V AC, 277 V AC
Remote Capable
Yes
Housing Material
Thermoplastic Resin
Adjustable Lamp Heads
Yes
Housing Color
White
Item
LED Fixture
Self Diagnostics
Yes
Minimum Operating Temperature
0 Degrees C
Features
Long-Life Lithium Ion Phosphate Battery Provides Up to 3 Watts Remote Capacity, Long-Life, Maintenance Free Led Source, Universal 120~277 VAC Input and Key Hole Mounting Facilitates Rapid Installation
Emergency Wattage
8.6 W
Fixture Wattage
2.6 W
Series
Sure-Lites High Power
Includes
Lithium Iron Phosphate Battery
Lamp Output
580 lm
Recommended Single Fixture Spacing
100 ft
NEMA Rating
Not Rated
Lamp Wattage
4.3 W
Maximum Operating Temperature
50 Degrees C
Environmental Rating
Damp Location
Output Voltage
9.6 V DC
Remote Capacity
3 W
IP Rating
Not Rated
Compliance Type
California Approved

Dimensions

Overall Length
12 1/4 in
Manufacturers Warranty Length
5 yr
Recommended Mounting Height
24 ft
Overall Width
3 1/4 in
Overall Height
5 3/4 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
Long-Life Lithium Ion Phosphate Battery Provides Up to 3 Watts Remote Capacity, Long-Life, Maintenance Free Led Source, Universal 120~277 VAC Input and Key Hole Mounting Facilitates Rapid Installation

Description

LED Fixture, Lighting Technology LED, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Output Voltage 9.6 V DC, Features Long-Life Lithium Ion Phosphate Battery Provides Up to 3 Watts Remote Capacity, Long-Life, Maintenance Free Led Source, Universal 120~277 VAC Input and Key Hole Mounting Facilitates Rapid Installation

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.