LED Fixture, 120/277 V AC

  • Mfr # AP2SQLED30
  • Zoro # G624146556
product price: 
$
45.25
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Recommended Mounting Height
7 1/2 ft
Housing Color
White
Emergency Wattage
1.5 W
Adjustable Lamp Heads
Yes
Overall Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP2SQLED30
Zoro #
G624146556
UPC #
-
Country of Origin
China

Dimensions

Recommended Mounting Height
7 1/2 ft
Overall Width
3 in
Overall Height
4 1/2 in
Manufacturers Warranty Length
5 yr
Overall Length
11 1/2 in
Wire Rope Length
11 1/2 in
Length
11 1/2 in
Fits Chest Size
Conduit Entry Point, The Universal J-Box Mounting Pattern, Additional Conduit Entry Point and Snap Fit Housing Construction Significantly Reduce Installation Time

Details

Housing Color
White
Emergency Wattage
1.5 W
Adjustable Lamp Heads
Yes
Environmental Rating
Damp Location Rated
Standards
UL 924
NEMA Rating
Not Rated
Features
Conduit Entry Point, The Universal J-Box Mounting Pattern, Additional Conduit Entry Point and Snap Fit Housing Construction Significantly Reduce Installation Time
Current
0.07 A
Fixture Wattage
0.33 W
Emergency Illumination Time
90 min
Item
LED Fixture
Maximum Operating Temperature
50 Degrees C
Recommended Single Fixture Spacing
30 ft
Housing Material
Thermoplastic
Lamp Head Shape
Square
Compliance Type
California Approved
Output Voltage
3.6 V DC
IP Rating
Not Rated
Input Voltage
120/277 V AC
Number of Lamp Heads
2
Includes
No Maintenance Nickel Cadmium Battery, Square LED Heads
Minimum Operating Temperature
0 Degrees C
Lamp Wattage
1.5 W
Series
All-Pro
Number of Bulbs
2
Remote Capable
No
Self Diagnostics
No
Battery Recharge Time
24 hr

Description

LED Fixture, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Output Voltage 3.6 V DC, Features Conduit Entry Point, The Universal J-Box Mounting Pattern, Additional Conduit Entry Point and Snap Fit Housing Construction Significantly Reduce Installation Time

Restrictions

Hazardous material

Ratings & reviews