Alta Handleset, Polished Chrome
- Mfr # AT507 26
- Zoro # G008762976
product price:Â
$
99.69
/ea
Key Features
Material
Zinc
Width
3 in
Height
11 7/8 in
Color
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT507 26
- Zoro #
- G008762976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Height
- 11 7/8 in
Details
- Material
- Zinc
- Weight
- 3.5 lbs
- Color
- Polished Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.