Shop SURE-LOC HARDWARE
See all product information
Create Account
Tahoe Passage Knobset, Vintage Bronze
- Mfr # TA101 11P
- Zoro # G408412112
product price:Â
$
17.99
/ea
Key Features
Height
3 in
For Use With
Residential
Width
2 9/16 in
Material
Brass
Includes
Two Door Levers; Latch; Strike; Installation Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA101 11P
- Zoro #
- G408412112
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Use With
- Residential
- Color
- Vintage Bronze
- Material
- Brass
- Includes
- Two Door Levers; Latch; Strike; Installation Hardware
Dimensions
- Height
- 3 in
- Width
- 2 9/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.