Arapaho Privacy Knob, Flat Black
- Mfr # AR102 FBL
- Zoro # G108412337
product price:Â
$
26.65
/ea
Key Features
Lockset Material
Brass
Height
2 9/16 in
Width
1 5/8 in x 2 5/8 in
Color
Flat Black
Length
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR102 FBL
- Zoro #
- G108412337
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 9/16 in
- Width
- 1 5/8 in x 2 5/8 in
- Length
- 2 9/16 in
Details
- Lockset Material
- Brass
- Color
- Flat Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.