Basic Towel Ring, Vintage Bronze
- Mfr # BA-TR1 11P
- Zoro # G308412861
product price:Â
$
9.15
/ea
Key Features
Material
Zinc
Color
Vintage Bronze
Width
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA-TR1 11P
- Zoro #
- G308412861
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 1/4 in
Details
- Material
- Zinc
- Color
- Vintage Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.