Bergen Round Dummy Knobset, Flat Black
- Mfr # BG100 FBL
- Zoro # G808412088
product price:Â
$
22.99
/ea
Key Features
For Use With
Residential
Includes
Installation Hardware; One Door Knob
Height
2 9/16 in
Color
Flat Black
Width
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG100 FBL
- Zoro #
- G808412088
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Details
- For Use With
- Residential
- Includes
- Installation Hardware; One Door Knob
- Color
- Flat Black
- Material
- Stainless Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.