Bergen Round Privacy Knobset, Vintage Bronze
- Mfr # BG102 11P
- Zoro # G208412312
product price:Â
$
46.95
/ea
Key Features
Lockset Material
Stainless Steel
Height
2 9/16 in
Color
Vintage Bronze
Width
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG102 11P
- Zoro #
- G208412312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Details
- Lockset Material
- Stainless Steel
- Color
- Vintage Bronze
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.