Brighton Robe Hook, Polished Chrome, White Porcelain
- Mfr # BT-RH1 26W
- Zoro # G808413009
product price:Â
$
9.19
/ea
Key Features
Material
Zinc
Color
Polished Chrome with White Porcelain
Width
2 9/16 in
Height
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT-RH1 26W
- Zoro #
- G808413009
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 9/16 in
- Height
- 3 3/8 in
Details
- Material
- Zinc
- Color
- Polished Chrome with White Porcelain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.