Shop SURE-LOC HARDWARE
See all product information
Create Account
Cedar Dummy Lever, Polished Brass
- Mfr # CD100 3
- Zoro # G008412024
product price:Â
$
16.19
/ea
Key Features
Width
2 9/16 in
For Use With
Residential
Color
Polished Brass
Height
2 9/16 in
Includes
Installation Hardware; One Door Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD100 3
- Zoro #
- G008412024
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 9/16 in
- Height
- 2 9/16 in
- Length
- 4 1/8 in
Details
- For Use With
- Residential
- Color
- Polished Brass
- Includes
- Installation Hardware; One Door Knob
- Material
- Zinc
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.